Vornado® VFan Sr. Retro Pedestal Air Circulator, Green
|
Questions & Answers (0)
Product Description
Perhaps the most versatile - and definitely the tallest - of the VFAN family is the VFAN Sr. Pedestal, which provides comfortable, whole-room air circulation via our signature vortex action, along with durable metal construction and our authentic, classic design. Combined with three speed settings, a full action pivot head for multidirectional airflow and a stand that adjusts 42" to 55" in height, the VFAN Sr. Pedestal is ideal for getting the air flowing in any room in your home. Plus, it comes standard with our 5-year satisfaction guarantee. It is ETL and cETL Listed.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 18-1/8 in |
| Height | 55 in |
| Weight | 23.9 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 9-3/4 in |
Product Details
| RPM | 830/1425 rpm |
| Type | Pedestal Fan |
| CFM | 348/489/613 CFM |
| Color | Green |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 613 CFM |
| Material | Metal |
| Description | VFAN Sr. Retro Pedestal Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0244-17 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |