SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® A111102 Cross Arm Strap, 2'L, Loop, D-Ring

Werner® A111102 Cross Arm Strap, 2'L, Loop, D-Ring

Item #: WBB1224357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Liftex® Pro-Edge® 2"W 4'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes

Liftex® Pro-Edge® 2"W 4'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes

Guardian 10785 3' Premium Cross Arm Strap

Guardian 10785 3' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

MSA Hands-Off® Chisel Grip, 10040018

MSA Hands-Off® Chisel Grip, 10040018

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes

FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes

Werner® A100301 Steel Carabiner, 1/2"

Werner® A100301 Steel Carabiner, 1/2"

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Werner® A100303 Steel Carabiner, 2"

Werner® A100303 Steel Carabiner, 2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® A550000 I-Beam Sliding Anchor

Werner® A550000 I-Beam Sliding Anchor

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FallTech® 7073LX Foreman 3-D Full Body Harness, 3 D-rings, Size L/XL

FallTech® 7073LX Foreman 3-D Full Body Harness, 3 D-rings, Size L/XL

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks

FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks

Miller AirCore™ Harness, Quick-Connect Buckle, Green, AC-QC/UGN

Miller AirCore™ Harness, Quick-Connect Buckle, Green, AC-QC/UGN

Werner® Cross Arm Strap, 2'L, Loop, D-Ring

Made with durable polyester webbing, Werner cross arm straps are designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an web loop for convenient, quick, and easy anchor solutions.

Features:
  • Made with durable polyester webbing
  • Features web loop and standard D-ring for pass through

Weights & Dimensions

  • Width 14-13/32 in
  • Length 2 ft
  • Weight Capacity 5,000 lbs
  • Size One Size
  • Weight 1 lbs

Product Details

  • Description Cross Arm Strap w/ Loop & D-Ring
  • Type Cross Arm Strap
  • For Use With General (All Purpose)
  • Brand Werner
  • Package Quantity 1
  • Material Polyester
  • Style Standard
  • Manufacturers Part Number A111102
  • Color Family Gold
  • Webbing Material Polyester

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Werner® A550000 I-Beam Sliding Anchor

$196.95

Werner® A100303 Steel Carabiner, 2"

Werner® A100303 Steel Carabiner, 2"

Item #: B1224341

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A111102 Cross Arm Strap, 2'L, Loop, D-Ring

Werner® A111102 Cross Arm Strap, 2'L, Loop, D-Ring

Item #: WBB1224357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant