Anchorage Connectors
Related Products
The Werner L163060 60-foot Replacement Cable Assembly is for the 2-Man Cable Horizontal Lifeline system. The replacement cable assembly is equipped with a turnbuckle, fist grips, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
The Werner L153060 60-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
Guardian 04664 Horizontal Temporary Lifeline Kit, 2-Man, 100' Guardian's HTL-30/60/100 lightweight rope horizontal lifeline solutions excel in applications when you need a quick setup and tear down with a minimal of fuss. HTL-Series HLLs feature a built-in tensioner for easy one-person installation and error-free sag adjustment - just attach the double-locking carabiners to compatible anchorage connectors, turn the tensioner until it slips, connect your lanyard and get to work. Guardian HTL horizontal lifelines accommodate up to two workers in Fall Arrest or Fall Restraint, and are ...
3M™ DBI-SALA® 7400203 SecuraSpan Post Assembly, 7'6" L, 310 Cap Lbs7400203 SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie-off point, complete hands-free mobility and unrivaled ease-of-use. Whether your need is for a system that installs to concrete column tops, clamps to an i-beam on a pipe-rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at ...