Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB899188

MPN #: 400146

Shuresafe Customer Convenience Shelf 400146 - 12"W x 5-1/2"D x 8"H

Product Description
Shuresafe Customer Convenience Shelf, 12"W x 5-1/2"D x 8"H

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Writing convenience solution for customer transaction area
  • Stationary shelf for wall-mounted installations
  • Custom sizes available upon request


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5-1/2 in
Height8 in
Weight5 lbs

Product Details

StyleConvenience Shelf
TypeStandard
MaterialStainless Steel
Package Quantity1
ColorGray
Manufacturers Part Number400146
BrandShuresafe

Warranty

Warranty1 yr