Features:
- Allows for easy operation of sliding glass doors
- Used by various manufacturers including Nu-Air, Banning's, Scotty and more
- Adjustable steel housing -1-1/4 in. steel center grooved ball bearing
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 2 in |
| Height | 9/16 in |
| Weight | 0.6 lbs |
Product Details
| Finish | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Description | Sliding Door Roller Assembly |
| Color | Multi-Colored |
| Manufacturers Part Number | D 1688 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |