Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kelvinator

Model # :WBB3259305

MPN #: KCHUC23R

Kelvinator®Undercounter Refrigerator,1 Solid Right Hinged Door,23-5/8"W x 23-7/16"D x 33 1/32"H

Product Description
The Kelvinator® Commercial KCHUC23R ADA‑height undercounter refrigerator delivers reliable, space‑efficient performance in a durable 24" footprint-perfect for cafés, bars, prep stations, and compact commercial kitchens. Its fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system ensure consistent cooling even in demanding environments. An external temperature display and electronic temperature controls provide quick, accurate monitoring.

Built for long‑lasting durability, the KCHUC23R features a stainless‑steel body and worktop, heavy‑duty vinyl‑coated shelves, and a high‑impact‑resistant white polystyrene interior. Removable magnetic gaskets and bumper guards simplify cleaning, while the back bottom‑mounted cooling unit allows easy service access.

A lockable self‑closing door, heavy‑duty hinges, adjustable leveling feet, and smooth‑rolling wheels deliver security, stability, and effortless mobility. The pre‑wired heavy‑duty power cord ensures fast installation.

Compact, durable, and energy‑efficient, this ADA‑compliant refrigerator keeps ingredients chilled, organized, and always within reach.

PRICE
$1,869.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-9/16 in
Depth23-3/8 in
Height33 in
Compartment Width19-15/16 in
Compartment Depth15-15/16 in
Compartment Height24-5/8 in

Product Details

Body Color FamilyStainless Steel
Door TypeSolid
Defrost TypeAutomatic
Number of Shelves2
MaterialStainless Steel/Polystyrene
Phase1
Door Color FamilyStainless Steel
Manufacturers Part NumberKCHUC23R
BrandKelvinator
TypeADA Undercounter Refrigerator
ColorStainless Steel
Amperage2 A
Hertz60 Hz
Capacity4.4 ft³
Voltage115 V
Number of Doors1

Warranty

Warranty3 / 5 yr

Compliance & Certifications

CertificationsETL C&US, ETL Sanitation
NEMA5-15