360° Diamond Show Case Pass Through Merchandiser
Write a Review
|
Questions & Answers (0)
Product Description
Compact merchandiser fits on countertops to occupy minimal space while offering appealing impulse items. Ideal for narrow space restaurants and convenience stores. Air refrigerators are made with oversized and balanced, CFC Free R-132A refrigeration systems. Includes efficient evaporators and condensers for faster cooling and greater efficiency. Safety shielded 4 LED lighting system on every corner ensures a longer life and brighter lighting than fluorescent light bulbs. LED lights provide enhanced, shadow-free illumination. Easy grip handles on self-closing doors. 3 cubic foot capacity. Includes 3 stainless wire shelves. 2/9HP compressor. Includes 6-1/2'L power cord. 110V. Measures 16-2/3"W x 38-1/2"H. ETL listed. 16-3/4"W x 16-15/16"D x 38-1/2"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$2,015.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 48 in |
| Height | 12 in |
| Cord Length | 6.5 ft |
Product Details
| Horsepower | 2/9 HP |
| Color | Steel base/Black trim |
| Amperage | 2.6 A |
| Refrigerant | R-134a |
| Door Swing | Sliding Doors |
| Adjustable Shelf | Yes |
| Capacity | 3 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Pass Through Merchandiser |
| Thermostat Type | Dial |
| Manufacturers Part Number | CRT-77-2R-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |