Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Lift Tables

Mobile lift tables simplify the lifting, lowering, and transportation of heavy goods. Equipped with durable casters, these tables enable operators to effortlessly maneuver heavy loads throughout the facility. Their hydraulic scissor lifts provide an ergonomic solution, promoting workplace safety by enabling the smooth raising and lowering of cargo to help prevent jobsite injuries.
128 Results
Hydraulic Foot Operated Scissor Lift Tables

Hydraulic Foot Operated Scissor Lift Tables

CompareImagePlatform LengthPlatform WidthRaised HeightWeight CapacityControlBrandModel #Price
Global Industrial™ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap.
40 in
20 in
39 in
2200 lbs
Foot Operated
Global Industrial
Ships Same Day
WB988933
$919.00
Global Industrial™ Long Deck Mobile Scissor Lift, Oversized 63" x 32" Platform, 1100 Lb Cap.
63 in
32 in
36 in
1100 lbs
Foot Operated
Global Industrial
WB988932$1,099.00
Global Industrial™ Mobile Double Scissor Lift Table, 39" x 20" Platform, 660 Lb. Capacity
39 in
20 in
61 in
Foot Operated
Global Industrial
Ships Same Day
WB168077
$829.00
Global Industrial™ Mobile Scissor Lift Table 1650 Lb. Cap. - Single Scissor - 39 x 20 Platform
39 in
20 in
39 in
Foot Operated
Global Industrial
Ships Same Day
WB168076
$919.00
Global Industrial™ Mobile Scissor Lift Table with Hook-on Bin - 660 Lb. Cap. - 29 x 19 Platform
29 in
19 in
31 in
660 lbs
Foot Operated
Global Industrial
Ships Same Day
WB954850
$945.00
Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity
32 in
19 in
35 in
550 lbs
Foot Operated
Global Industrial
Ships Same Day
WB168074
$559.00
Cat® Mobile Heavy Duty Scissor Lift Table, 40" x  23", 35" Raised Height, 3000 Lb. Cap.
40 in
23 in
35 in
3000 lbs
Hand & Foot Operated
Cat
Ships Same Day
WB641688
$1,299.00
Global Industrial™ Mobile Scissor Lift Table with Hook-on Bin - 1100 Lb. Cap. 36 x 24 Platform
36 in
24 in
36 in
1100 lbs
Foot Operated
Global Industrial
Ships Same Day
WB954852
$1,129.00
Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Capacity
27 in
17 in
29 in
330 lbs
Foot Operated
Global Industrial
Ships Same Day
WB168073
$449.95
Wesco® Long Deck Mobile Scissor Lift 273230 with Oversized 80 x 30 Table Top 2200 Lb. Capacity
80 in
30 in
53 in
2200 lbs
Foot Operated
Wesco
WB988819$2,649.00
Showing 1-10 of 40 results

Battery Powered Mobile Scissor Lift Tables

Battery Powered Mobile Scissor Lift Tables
Battery Powered Mobile Scissor Lift Tables offer a range of mobile lift tables designed for lifting and transporting heavy loads. With battery-powered operation, these tables are ideal for areas where power sources are not easily accessible. Our battery powered mobile scissor lifts come in various weight capacities and platform sizes to suit different lifting needs.
Showing 1-10 of 29 results
Hand Crank Operated Work Positioning Lift Tables

Hand Crank Operated Work Positioning Lift Tables

Stainless Steel Mobile Scissor Lift Tables

Stainless Steel Mobile Scissor Lift Tables
The Stainless Steel Mobile Scissor Lift Tables improve productivity and safety in industrial workplaces. Made with high-quality stainless steel, they withstand harsh environments, ideal for food processing plants and labs. Mobile design and hydraulic lift allow for easy transportation and smooth vertical movement. Choose from various sizes and weight capacities.
Showing 1-10 of 13 results
Pneumatic-Hydraulic Scissor Lift Tables

Pneumatic-Hydraulic Scissor Lift Tables

Self-Elevating Mobile Spring Lift Tables

Self-Elevating Mobile Spring Lift Tables
Self-Elevating Mobile Spring Lift Tables help improves productivity and safety in the workplace. These self-elevating tables are perfect for assembly lines, workstations, and other areas that require frequent adjustment of the working height. They are designed to easily move and elevate heavy loads, reducing the risk of injury and strain on workers.

Two-Speed Auto-Shift Hydraulic Mobile Scissor Lift Tables

Two-Speed Auto-Shift Hydraulic Mobile Scissor Lift Tables
The Two-Speed Auto-Shift Hydraulic Mobile Scissor Lift Tables are engineered to safely and efficiently elevate heavy loads. These tables are equipped with an auto-shift function that enables two-speed lifting while the sturdy steel construction guarantees long-lasting durability in work environments. These scissor lift tables are ideal for congested spaces and designed with ergonomic features.
Hand Crank Operated Mobile Scissor Lift Tables

Hand Crank Operated Mobile Scissor Lift Tables

Powered Drive & Lift Mobile Loading Dock

Powered Drive & Lift Mobile Loading Dock
The Powered Drive & Lift Mobile Loading Dock is great for loading and unloading large merchandise onto docks and pick-up trucks. These loading docks come with powerful hydraulic lift systems and are equipped with electrically powered drive and lift for easy transportation of heavy loads.

Mobile Scissor Lift Table with Integral Scale

Mobile Scissor Lift Table with Integral Scale
Perfect for stock rooms and loading docks, our Mobile Scissor Lift Table with Integral Scale features a lift table that can easily transport heavy loads but also have an integrated scale to accurately weigh items during the lifting process. These tables can lift up to 500 lbs and the scale feature makes it easy to weigh items on the go, saving time and effort while improving productivity.

Mobile Tilting Scissor Lift Work Tables

Mobile Tilting Scissor Lift Work Tables
Manual-operated tilting scissor lift working tables are designed to boost productivity in diverse industrial applications. With sturdy construction and varying weight capacities, these lifts effortlessly handle heavy loads. The tilting feature allows for easy material access during loading and unloading tasks. Rolling wheels allow for smooth transportation across environments.

Mobile Tilting Work Tables

Mobile Tilting Work Tables
Mobile tilting work tables place material at an ergonomically correct level reducing fatigue and risk of injury. These work tables are easily adjusted using a friction screw mechanism or hand crank mechanism, placing containers and parts at a comfortable work position. Powder coated steel construction with lip edge on the platform that helps to retain the load.
Hydraulic Foot Pump Mobile Lift Tables

Hydraulic Foot Pump Mobile Lift Tables