Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3232926

MPN #: BH20

Dart Blue Heat Calcium Blend Ice & Snow Melt + Deicer with Heat Generating Pellets, 20 lb. Bag

Product Description
The BH20 Blue Heat Snow and Ice Melter® contains a unique blend of calcium chloride pellets that generates heat upon contact to quickly, safely, and effectively tackle frozen snow, sleet, and ice around your property during winter. It melts down to -25°F and can be conveniently dispensed directly out of the bag or into a handheld or wheeled salt spreader.

Features:
  • Highly Effective: The unique blend of calcium chloride pellets generates heat upon contact to quickly, safely, and effectively tackle frozen snow, sleet, and ice around your property during winter
  • Ultra Convenient: can be dispensed directly out of the bag or into a handheld or wheeled salt spreader
  • Net Weight: 20 lbs
  • Ingredients: Calcium Chloride, 15-20%, CAS. No 10043-52-4; Sodium Chloride, 80-85%, CAS. No 7647-14-5; Magnesium Chloride, 1%, CAS. No 7786-30-3


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20 lbs

Product Details

Safe ForConcrete, Pets, Vegetation
TypeIce Melt
Package TypeSingle Unit
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberBH20
FormPellets
Container TypeBag
Min Application Temperature-25 °F
BrandDart