Stryker LUCAS® 2 Rubber Bumpers, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Rubber Bumpers are designed to help protect the LUCAS® device during handling and transport. The bumpers help absorb impacts and reduce wear to the device housing.
Constructed from durable rubber material, the bumpers help extend the service Life of the device while maintaining reliable performance in demanding environments.
This package includes one pair of rubber bumpers.
Designed for use with the LUCAS® 2 Chest Compression System.
Constructed from durable rubber material, the bumpers help extend the service Life of the device while maintaining reliable performance in demanding environments.
This package includes one pair of rubber bumpers.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$85.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Rubber Bumpers |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000070 |
| Brand | Stryker |