These carts are ideal for quick lifting and ergonomic material handling. Battery-powered unit allows operators to raise and lower platform with the push of a button. Unit rolls on two rigid and two swivel polyurethane casters. Includes battery and on-board battery charger. Unit weighs 561 lbs.
DC Power Hydraulic Scissor Cart - Single - CART-1000-LD-DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,094.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24-1/2 in |
| Lowered Height | 17-1/2 in |
| Raised Height | 45 in |
| Weight Capacity | 1000 lbs |
| Weight | 561 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 24 in |
| Platform Length | 60 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Lift Type | Hydraulic |
| Weight Capacity Range | 501 to 1000 lbs |
| Voltage | 12 V |
| Control | Hand Operated |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | CART-1000-LD-DC |
| Brand | Vestil |