Air Tool Parts & Accessories
Availability
Free Shipping
Brand
Type
Length
Height
Color
Price
Related Products
With its innovative design, the Utility AirSpade 4000 Handle Assembly sets a new standard for utility worker safety and comfort. Rugged, lightweight aluminum body and comfortable, ergonomic grip minimizes fatigue. Full size grip opening accommodates linesman's gloves. Dead-man trigger ensures safe operation. Trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance. Features: Rugged, lightweight aluminum body Plastic-coated, ergonomic grip Steel, plastic-coated dead-man trigger ...
Featured exclusively on AirSpade air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 2000 barrel. Compressed air requirements: 25 - 225 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...
Featured exclusively on AirSpade air-excavation tools, supersonic nozzles deliver superior performance vs. competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser-like jet moving at twice the speed of sound - Mach 2. The result is faster and more efficient excavation, uncovering underground utility lines, and pipes, or even sensitive tree roots without harm. Non-sparking Nickle Aluminum Bronze construction. Compatible with all AirSpade 4000 components and accessories. Features: Non-sparking Nickle Aluminum Bronze construction Patented internal ...
Heavy-duty, electrically insulated extensions for Utility AirSpade 4000. Provide extended reach capability for hard-to-reach locations. Constructed from high-pressure rated, insulated inner air hose surrounded by non-conductive, rigid fiberglass outer tube. Inner air hose rated to 75kV per Ft. for 5 minutes per SAE 100R7. Outer fiberglass tube rated to 100kV per Ft. for 5 minutes per ASTM F711. Non-sparking Brass connection hardware. Compatible with all AirSpade 4000 components and accessories. Includes non-sparking Brass coupler. Features: Non-conductive fiberglass outer tube with ...
Featured exclusively on AirSpade 3000 air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 3000 barrel. Compressed air requirements: 330 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...