Nearly Natural Decorative Chests (Set of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Take a moment to admire the intricate design work on both boxes. Notice the curved abstract floral designs on the side set against the dark olive background, while the middle is a detailed floral pattern separated by vivid wine colored segmented trim. And to top it off, they come with an intricately designed handle and a clasp to secure belongings. Have you ever seen something so elegant?
Specifications:
Small Size Dimensions H: 9 in, W: 9 in, D: 6.5 in
Large Size Dimensions H: 10 in, W: 12 in, D: 8 in
Specifications:
Small Size Dimensions H: 9 in, W: 9 in, D: 6.5 in
Large Size Dimensions H: 10 in, W: 12 in, D: 8 in
PRICE
$68.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 8 in |
| Height | 10 in |
| Plant Height | 10 in |
Product Details
| Type | Accessories |
| Material | Wood |
| Package Quantity | 2 |
| Description | Decorative Chests |
| Color | Brown |
| Manufacturers Part Number | 0528 |
| Purpose | Desktop |
| Brand | Nearly Natural |