Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181813

MPN #: F89097

Valley Craft® Deep Door Storage Bin Cabinet, 147 Bins, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Deep Door Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. 4" deep door design provides additional convenient storage and improved durability. The heavy duty 14 gauge steel construction is fully welded and built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

This full bins style cabinet has louvered bin brackets on the full-length of the door, and the full-length of the back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. 147 bins are included: 120 XS for the doors, 9 L, 18 XL for the interior/back. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Robust pin hinge doors provide durability and strength
  • Accessory options include: storage bins and door shelves (sold separately)


PRICE
$2,175.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight457 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves0
Door TypeSolid Deep Door
Number of Bins147
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberF89097
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleDoors: Bins, Louvered Panels; Interior: Bins, Louvered Panels
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty1 yr