x

Take 15% off your entire order!

Offer applied at checkout

+

Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.

Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.

Item #: WB245867

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fantech Replacement Filter 413217 for EPD150LR, EPD190LR, EPD180CR and EPD250CR

    $59.95

  • Global Industrial® Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity

    $29.95

Price: $1,999.00

$333.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

POLYETHYLENE COMMERCIAL DEHUMIDIFIERS
Commercial Refrigeration 250 Pints
These dehumidifiers are great for restoration professionals that require repeated use. Tough rotationally molded polyethylene withstands heavy operation from job to job. Low temperature operation of 40-95°F allows moisture to be removed from the air under highly humid conditions. Commercial Grade Dehumidifiers have a refrigerant system that offers extremely high daily output. Electronic controls offer precise, convenient set-up and simple operation. Streamlined profile allows stacking with integrated handles and 11" wheels help make lifting and moving easy. 300 CFM blower efficiently moves humid air through the system. Dehumidifier features a digital hour meter to record job times. Twin 5" rear vents allow warm air ventilation. Includes 25'L power cord with built-in cord wrap, 30"L drain hose with quick connect and on-board storage, on-demand condensate pump purge with 20' lift and an automatic defrost with indicator. cCSAus listed. 115V. Measures 18"W x 23-1/2"D x 36-3/4"H. 1 Year Limited Warranty.

  • BRAND Fantech
  • WIDTH INCHES 18
  • DEPTH INCHES 23-1/2
  • HEIGHT INCHES 36-3/4
  • WEIGHT LBS 90
  • CONSTRUCTION Rotomolded Polyethylene
  • COLOR Gray / Orange
  • CFM HIGH 300
  • SPEEDS 1
  • CONTROLS Digital Electronic
  • VOLTAGE 115
  • HERTZ (Hz) 60
  • PINTS / DAY DEHUMIDIFICATION 250
  • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS) 125
  • MANUFACTURERS PART NUMBER EPD250CR
  • LIMITED WARRANTY YEARS 1
  • FEATURES Pump, Humidistat
  • DRAINAGE HOSE LENGTH FEET 30
  • AREA OF COVERAGE SQUARE FEET 2500
  • LISTING, RATING, CERTIFICATION cCSAus
  • DEFROST TYPE Temperature Sensed
  • REFRIGERATION Standard
  • COMPRESSOR TYPE Rotary
  • POWER CORD LENGTH FEET 25
  • MAXIMUM TEMPERATURE °F 95
  • MINIMUM TEMPERATURE °F 40
  • AMPS HIGH 10.5
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    Fantech Dehumidifer
    Your review:
    we use these in class-room buildings. Excellent!
  • Reviewer: Anonymous

    Date: June 14, 2017

    Good value for the price
    Your review:
    Works great, using it in a 12,000 square foot area and it keeps the humidity under 50% even in a poorly sealed area when outside humidity is 100%. Only reason it is not 5 stars is there is no humidistat to set to turn unit off when desired humidity level is reached, so it has tobe manually monitored if you want it to cycle.
  • Reviewer: Anonymous

    Date: May 30, 2017

    So far so good
    Your review:
    No freeze ups, yet. Seems to need a hard reset (unplug) occasionally. Maybe if we stop pushing buttons??
  • Reviewer: Anonymous

    Date: September 24, 2014

    Great unit
    Your review:
    Like the design and layout of the unit. It works well, and easy to take care of.
  • Reviewer: Anonymous

    Date: May 13, 2014

    Fantech
    Your review:
    Machine was as well as or better than expected. Shipment was done in a timely manner. Thanks
  • Reviewer: Anonymous

    Date: February 23, 2014

    Odd Looking
    Your review:
    Looks Odd from the industry standard of in through the top and out the bottom. But works really well. We only have a couple of them. But we are very pleases so far.
  • Reviewer: Anonymous

    Date: September 16, 2011

    Worth every penny
    Your review:
    This dehumidifier is a workhorse. We have a warehouse area (25x50x 15h) that was damp all the time, this unit did the trick.
  • Reviewer: Anonymous

    Date: July 01, 2011

    Dehumidifier
    Your review:
    Delivery excellent. Product as advertised at good price
Product Q & A

There are 2 questions and 2 answers for this product.

  • How loud is this unit?

    Question Asked By: Phillip, May 06, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, April 16, 2019

      Hello Phillip, this unit is less than 60 dB(A). Thank you for your question.

  • Is there hoses that fit the air exit? seems like there should be. Looking to run the hot air outside.

    Question Asked By: Scott, August 17, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, August 21, 2020

      Hello, this unit has twin 5” rear vents to allow for warm air ventilation. While we do not have hoses to match this unit we can offer a suitable 5”diameter flexible ducting. Please enter model B35687 into the search bar at globalindustrial.com for more information. Thank you for your interest in our products.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $180.00 with this comparable product

Global Industrial® LGR Dehumidifier Low-Grain Refrigerant, 250 Pints Day Water Pump

Item #: 246704

(4)

Ships same day.

$1,819.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.

Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.

Item #: WB245867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Fantech® Dehumidifier Commercial Grade Refrigeration, 18"W x 23-1/2"D x 36-3/4"H, 250 Pint Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant