Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680254

MPN #: MICROTEC

Delfin Canister Vacuum - 4 Gallon 1.3 HP

Product Description
The Microtec is the ideal vacuum cleaner for sucking up small quantities of fine dust. It is suitable for both general cleaning and specific applications, such as in the electronics and semiconductor industries, where it is often used to avoid product contamination and to eliminate waste directly on work benches.
Features:
  • Compact and lightweight for maximum portability
  • Powerful bypass motor with independent cooling
  • Up to 3 stages of high-efficiency filtration
  • Very low noise level
  • Filtering bag with safety cap available with clean room conformity
  • Filter: Main - Bag Polyster Class M PTFE, Upstream - U15, Downstream - H14
PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12 in
Height20 in
Weight26 lbs
Water Lift107.4 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage149.5 W
FiltrationH14 Standard
MaterialSteel
Manufacturers Part NumberMICROTEC
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister Vacuum
CFM100.1 CFM
Horsepower1.3 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps8.7 A
StyleCanister
Capacity4 gal
Voltage115 V
Package Quantity1
Decibels70 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA