- Expandable Capacity: DELTA 2 expands up to 2048Wh with a smart extra battery, keeping your home powered on in any emergency
- Convenient Recharging: DELTA 2 and its Extra Battery charge and discharge in unison. Recharging from portable solar panels, AC outlets, or our Smart Generator is easy
- Fast Recharging: Charge up with DELTA 2 from 0-80% in XX minutes and 0-100% in XX minutes with AC input
- Internal Storage Compartment: Get extra storage for accessories conveniently, saving space at home or on the go
- Power multiple devices: DELTA 2 fits with every port you ever need to power any devices anywhere, so you will always feel right
- Control from anywhere: Get all the same info about battery percent, remaining recharge time, hours left, and more on the built-in screen. You can check the battery is status anywhere from the EcoFlow app
- Double power at up to 30% lower cost - 2kWh
- 10-year lifespan with an LFP battery
- Easy to use
- 5-Year Full Warranty
Ecoflow DELTA 2 Smart Extra Battery, 15-11/16"L x 8-5/16"W x 11-1/8"H, 1024Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 in |
| Width | 8-5/16 in |
| Height | 11-1/8 in |
| Weight | 21.5 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Battery |
| Color | Black |
| Series | EcoFlow DELTA |
| For Use With | DELTA 2 |
| Battery Included | Yes |
| Surge Power | 2700 |
| Voltage | 100 - 120 V |
| Battery Bank | 1024Wh |
| Output Power | 1800 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Smart Extra Battery |
| Manufacturers Part Number | ZMR330EB |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |