- Sizeable 768Wh capacity and 800W output
- Provide up to 1.8kWh a day with solar charging
- Fastest Recharge 0-100% in only 70 min
- Safest LFP battery provides 10 years of use
- First power station with a TÜV Rheinland safety certification
- X-Boost output to 1600W and run 80% of home appliances
- 4 ways to charge: AC, car, solar, and USB-C
- Lightweight at only 18.2 lbs
- <30ms EPS auto-switch for essential devices
- Smart app control with Bluetooth or Wi-Fi
Ecoflow RIVER 2 Pro Portable Power Station, 10-5/8"L x 10-3/16"W x 8-13/16"H, 768Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$555.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 10-3/16 in |
| Height | 8-13/16 in |
| Weight | 18.2 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Portable Generator |
| Color | Black |
| Series | EcoFlow RIVER |
| For Use With | Solar Panel |
| Battery Included | Yes |
| Surge Power | 1600 |
| Voltage | 100 - 120 V |
| Battery Bank | 768Wh |
| Output Power | 800 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | ZMR620-B-US |
| Number of Outlets | 4 |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |