Delta Seat & Spring Kit (Pair) (6pr/Bag)
Delta Seat & Spring Kit - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$108.00 Sold in packages of 12 / $9.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Seat and Spring Kit |
| Material | Rubber |
| Description | Seat & Spring Kit |
| Color | Black |
| Manufacturers Part Number | KRP4993 |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |