- Tub grab bar with Microban antimicrobial protection
- Tool-free installation with rubber-lined pads that won't mar tub surface
- Adjusts to fit tub
- 250 lb. weight capacity
Medline Deluxe Bathtub Grab Bar w/ Microban, White, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$75.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight Capacity | 250 |
Product Details
| Material | Steel |
| Package Quantity | 2 |
| Description | Deluxe Bathtub Grab Bar with Microban in White |
| Color | White |
| Manufacturers Part Number | MDS86321WPMB |
| Brand | Medline |