Deluxe Extended Height 5" Walker Wheels and Legs Combo Pack
|
Questions & Answers (0)
Product Description
Deluxe Extended Height 5" Walker Wheels and Legs Combo Pack
Allows for height adjustments from 36" to 43" (walker handgrip to floor). Combo Pack, includes 1 pair Extension Leg with 5" Wheels (item #10108W) and 1 pair Extension Legs (item #10108)5" Rubber wheel allows walker to roll easily and smoothly over irregular surfaces. For use with all Drive and most leading manufactures walkers. Includes rear glide caps, (item #10107) and glide covers (item #10107C) allowing use on all surfaces. To be purchased with Extension Legs (item #10108) or you can order the 10108WC. 350 lb. Weight Capacity.
Allows for height adjustments from 36" to 43" (walker handgrip to floor). Combo Pack, includes 1 pair Extension Leg with 5" Wheels (item #10108W) and 1 pair Extension Legs (item #10108)5" Rubber wheel allows walker to roll easily and smoothly over irregular surfaces. For use with all Drive and most leading manufactures walkers. Includes rear glide caps, (item #10107) and glide covers (item #10107C) allowing use on all surfaces. To be purchased with Extension Legs (item #10108) or you can order the 10108WC. 350 lb. Weight Capacity.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs lbs |
Product Details
| Type | Wheels & Legs |
| Package Quantity | 1 Set |
| Description | Extended Height 5" Walker Wheels and Legs Combo Pack |
| Color | Gray |
| Compatible Product | Walker |
| Manufacturers Part Number | 10108WC |
| For Use With | Drive Medical and Most Manufacturer's Walkers |
| Brand | Drive Medical |