- Power Supply to Activate Electronic Components
- Power and Ground Feed
- High Impedance
- Circuit Tester
- Digital Volt Meter and Diagnostic Tester Modes
- Case and Accessories
Power Probe PP3 Calm Sheel Carbon Fiber - PP3CSCARB
Write a Review
|
Questions & Answers (0)
Product Description
Feature & Includes:
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7-3/4 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Tester |
| Color | Carbon |
| Manufacturers Part Number | PPRPP3CSCARB |
| Brand | Power Probe |