Safes
Security Safes are designed to securely and reliably protect valuables from unauthorized access and theft through a variety of locking mechanisms. Wall safes, gun safes, and safe vault doors offer added protection in both commercial and residential settings. Meanwhile, depository safes, commonly trusted by banks, and business and home burglary safes are ideal for safeguarding important documents and smaller valuables. Select heavy-duty safes can be fire-rated.
Most Relevant
Depository Safes

Depository safe boxes are a secure and reliable option for storing valuables and cash. They have a front-loading design with multiple door options, providing easy access and convenience. The safes are equipped with electronic keypad locks, combination locks, or keyed locks, ensuring quick and secure entry with customizable passcodes.
| Compare | Image | Width | Depth | Height | Color | Lock Type | Door Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 14 in | 14 in | 20-1/4 in | Black | Electronic Keypad Lock | Right Hinged Door | Ships Same Day WB493490 | $655.00 | ||
![]() | 20-1/2 in | 20 in | 20-1/2 in | Black | Electronic Keypad Lock | Manual | WBB2236894 | $1,289.00 | ||
![]() | 14 in | 14 in | 27-1/4 in | Black | Lock Type | Right Hinged Door | Ships Same Day WBB986435 | $725.00 | ||
![]() | 14-1/8 in | 12-3/4 in | 13 in | Gray | Electronic Keypad Lock | Right HInged Door | WBB2137544 | $295.95 | ||
![]() | 20 in | 20 in | 30 in | Gray | Electronic Keypad Lock | Right HInged Door | Ships Same Day WBB2137531 | $979.00 | ||
![]() | 6 in | 8-3/4 in | 12 in | Black | Keyed Lock, Keyed Different | Bottom Hinged Door | Ships Same Day WBB986421 | $159.95 | ||
![]() | 20 in | 20 in | 30 in | Black | Electronic Keypad Lock | Right Hinged Door | Ships Same Day WB493491 | $1,225.00 | ||
![]() | 20 in | 20 in | 40 in | Gray | Electronic Keypad Lock | Right HInged Door | Ships Same Day WBB2137532 | $1,149.00 | ||
![]() | 19-3/4 in | 17-5/8 in | 32-5/8 in | Gray | Electronic Keypad Lock | Right HInged Door | WBB2137543 | $1,129.00 | ||
![]() | 30-3/4 in | 21 in | 27-1/4 in | Black | Electronic Keypad Lock | Right Hinged Door | Ships Same Day WBB986451 | $1,459.00 |
Showing 1-10 of 69 results
Business & Home Burglary Safes

Burglary safes for homes and businesses provide top-of-the-line protection for important documents and valuables. These safes are available with multiple lock options, providing secure access and peace of mind. The sturdy steel construction provides excellent defense against theft and unauthorized access.
Showing 1-10 of 68 results
Hotel, Dorm, & Patient Safes

Hotel, dorm, and patient safes are designed to provide exceptional protection for valuables and important documents. These commercial safes feature multiple lock types, including digital locks, keypad locks, and electronic keypad locks, offering a convenient and secure method of access. Available in multiple sizes, these safes are ideal for multiple settings.
Showing 1-10 of 32 results
Pharmacy & Medical Safes

These pharmacy and medical safes efficiently store medications in hospital and pharmacy settings. They are available in multiple lengths, depths, and widths to hold items of varying items. These medical lock boxes are constructed from heavy-duty materials such as aluminum and steel for superior protection.
Showing 1-10 of 26 results
Depository Drop Boxes

Depository drop box safes are designed to protect and store items such as cash, keys, envelopes, and more. These boxes are available in multiple types, including wall mount and through-the-door depository drop boxes. They are constructed from heavy-duty steel that is puncture and drill proof to ensure safety.
Showing 1-10 of 16 results
Wall Safes

These wall safes provide protection for valuable items and documents. Their wall mounted design saves space in small areas. These wall safe boxes are available in multiple width, depth, and length options to hold items of different sizes. Their steel construction ensures long term use and protection.
Showing 1-10 of 16 results
Gun Safes

Gun safes are a reliable and secure solution for storing firearms and protecting them from theft and fire. With multiple fire rating lengths, they ensure that your firearms remain intact and undamaged in the event of a fire. Lock types include mechanical dial locks, electric keypad locks, and more providing dependable methods of access.
Showing 1-10 of 45 results
Data, Media & Document Safes

Data, media and document safes provide optimal protection for sensitive information and valuable documents. These safes are designed to safeguard electronic media and important paperwork. These are made with fire-resistant materials, ensuring your data and documents remain intact in the event of a fire. With various sizes available, you can find the safe to meet your storage needs.
Showing 1-10 of 15 results
Portable Security Safes

Portable security safes offer convenience when keeping your valuables secure on the go. These portable safes are compact and easy to transport, making them ideal for travel. They are constructed with durable materials and feature secure locking mechanisms, such as combination and keyed locks, to ensure the safety of your belongings.
Showing 1-10 of 14 results
Cell Phone Safes

These cell phone safes provide a secure and convenient storage solution for mobile devices. With a range of sizes and configurations available, these safes can accommodate multiple devices or accessories. They feature sturdy construction and secure locking mechanisms that ensure the security of cell phones and devices.
Floor Safes

Floor safes provide a discreet storage solutions for your valuables. With multiple width, depth, and height dimensions available, they offer ample space for important documents, cash, jewelry, and more. Designed to be installed in the floor, these in floor safes can be concealed and protected against theft.
Vault & Safe Interior Cabinets

These vault and safe interiors offer a secure and organized solution for storing important items. These safe interiors are available with multiple compartments to efficiently separate contents. Constructed with durability in mind, these safe interior cabinets ensure long-lasting performance and resistance against tampering.
Diversion Safes

Diversion safes offer a discreet way to hide your valuable items. They are designed to seamlessly blend in with the environment or other items. These diversion safes are available in multiple dimensions, providing ample space to store all types of items. The locks add an extra layer of security, ensuring that only you have access to the hidden compartment.

Security Storage Box

























