Stryker Lifepak® 15 Station Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Station Battery Charger is designed to recharge compatible Lifepak® device batteries in a stationary charging location. The charger allows healthcare providers to maintain charged batteries so the monitoring system is ready for use during emergency situations.
Engineered for reliable charging performance, the station charger provides a dedicated charging solution for facilities that require multiple batteries to remain fully charged and available for rapid deployment.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the station battery charger helps support equipment readiness in hospitals, EMS agencies, and emergency care environments.
Engineered for reliable charging performance, the station charger provides a dedicated charging solution for facilities that require multiple batteries to remain fully charged and available for rapid deployment.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the station battery charger helps support equipment readiness in hospitals, EMS agencies, and emergency care environments.
PRICE
$4,469.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Type | Battery Charger |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11577-000004 |
| Brand | Stryker |