Nyco Cling-On Phosphoric Acid Bowl Cleaner, Cherry Almond Scent, 32 oz. Bottle 12/Case - NL553-Q12
Write a Review
|
Questions & Answers (0)
Product Description
Thickened 20% phosphoric acid bowl and urinal cleaner. Clings to vertical surfaces for increased cleaning time.
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Specific Gravity | 1.19 |
| pH | <1 |
| Color | Red |
| VOC Content | 2.045 |
| Scent | Cherry Almond |
| Size Type | 32 oz. Bottle |
| Description | Phosphoric Acid Bowl Cleaner |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | NL553-Q12 |
| Viscosity @ 25°C | >700cP °C |
| Water Solubility | Complete |
| Brand | Nyco |