- Hardened stainless steel frame with covered rack
- 4-way measurement: outside, inside, step & depth
- Side lock secures reading in place
- Protective shop-hardened case included
- Dial graduation: 0.001"
- Range per revolution: 0.100"
- White dial for clear visibility
iGAGING® Dial Caliper, Range 0 - 8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 8 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Type | Dial Caliper |
| Digital | No |
| Data Output | No |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Thumb Roller | Yes |
| Fraction Option | No |
| Manufacturers Part Number | 100-021 |
| Brand | iGAGING |