- iP54 protective rating: Moisture and dust resistance
- Range: 0 - 3.2"/80 mm
- Accuracy: ±0.001"/0.02 mm
- Resolution: 0.0005"/0.01 mm/ 1/64"
- Repeatability: 0.001"/0.01 mm
- X-Large LCD display
- On/Off button
- Hold button: 3.5"
- Jaw depth: 1.10"
- Hardened stainless steel body
- Battery: 3V CR2032 included
- Supplied in protective case"
iGAGING® Digital Brake Rotor Gauge without Removing the Wheel, 0.005" Resolution
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 |
| Width | 1-13/16 in |
| Height | 13/16 in |
| Weight | 1 lbs |
| Max Size | 3 in |
| Leaf Width | 4-1/8 in |
| Min Inside Measurement | N |
| Min Size | 0 in |
| Leaf Length | 1-1/8 in |
| Max Measurement | 3 |
| Resolution/Graduation | 0.01 |
| Range | 0 - 3" |
Product Details
| Number of Pieces | 1 |
| Accuracy | 0.002 mil |
| Mechanical Or Digital | Digital |
| Material | Stainless Steel |
| IP Rating | IP40 |
| Manufacturers Part Number | 100-048 |
| Brand | iGAGING |
| Type | Digital Brake Rotor Gauge |
| Digital | Yes |
| Data Output | No |
| Style | General Purpose |
| Resolution | 0.0005"/0.01 mm |
| Fraction Option | Yes |
| Package Quantity | 1 |
| Resolution Or Graduation | 0.005 in |