Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeFelsko

Model # :WBB765412

MPN #: FNS1-E

PosiTector 6000 FNS1 Standard Coating Thickness Gauge w/ Separate Ferrous/Non-Ferrous Probe

Product Description
PosiTector® 6000 FNS1 Standard Coating Thickness Gauge for ALL metal substrates

The PosiTector 6000 FNS1 includes a Standard(1) Gauge body and a removable FNS probe for measuring coating thickness on ferrous and non-ferrous metal substrates. Ideal for measuring coating thickness on steel, iron, aluminum, copper and more.

Features:
  • Ready to measureno calibration adjustment required for most applications
  • Enhanced one-handed menu navigation
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • Wear-resistant probe tip
  • Shock-absorbing, protective rubber holster with belt clip
  • Two year warranty on Gauge body AND probe
  • Certificate of Calibration showing traceability to NIST included (Long Form)
  • Built-in temperature compensation ensures measurement accuracy
  • Hi-RES mode increases displayed resolution for use on applications that require greater precision
  • Conforms to national and international standards including ISO and ASTM
  • Gauge body universally accepts all PosiTector 6000 (coating thickness), SPG (surface profile), and DPM (environmental) probes
  • Multiple Calibration adjustment options including 1 point, 2 point, known thickness, average zero
  • Flip display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • FAST mode - faster measurement speed for quick inspection
  • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
  • Statistics - Instantly calculate average, standard deviation, min/max thickness and number of readings while measuring
  • Software updates via web keep your Gauge current
  • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings
  • Every stored measurement is date and time stamped Standard Features
  • Monochrome display
  • Storage of up 250 readings - stored readings can be viewed or downloaded
Comes complete with Standard(1) Gauge body, FNS probe, precision plastic shims, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

PRICE
$1,699.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.1 in
Width5.6 in
Height2.9 in
Weight1 lbs
Min Inside Measurement0
Min Measurement0 in
Max Measurement1.5 in

Product Details

DigitalYes
TypeCoating Thickness Gage
SeriesPosiTector
Accuracy± (0.05 mils + 1 Percent) 0 - 2 mils, ± (0.1 mils + 1 Percent) > 2 mils mil
Data OutputYes
StyleFerrous & Non-Ferrous Metals
Measuring Range0 - 60 mic
Mechanical Or DigitalDigital
Fraction OptionNo
IP RatingNone
Manufacturers Part NumberFNS1-E
BrandDeFelsko