The electric pad provides moist heat without adding water (fomentation). The hand controller digitally adjusts temperature and treatment time. The pad includes a flannel cover. Electric Heating Pad - Moist - Digital - Shoulder 16" x 12".
Digital Electric Heating Pad, Shoulder Size 16" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Height | 1 in |
| Weight | 4 lbs |
Product Details
| Style | Shoulder |
| Material | Flannel |
| Package Quantity | 1 |
| Description | Digital Electric Heating Pad |
| Color | Beige |
| Manufacturers Part Number | 11-1138 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |