Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139840

MPN #: 8440

Detecto® Digital Pediatric Scale, 44 lb. Cap., 21"L x 14"W Platform

Product Description
Detecto® 8440 baby scale is perfect for home healthcare, pediatrics, or wherever space is limited and performance is paramount. Power requirements are one 9V alkaline battery (not included) and one 3V CR2032 lithium backup battery (included) for memory. The AC adapter is included. Tray dimensions are 20.6 W x 10.5 D x 4 H inch (524 W x 267 D x 102 H mm). Display options include date and time as well as storage of previous weight on a large 1 inch (25 mm) high LCD screen. 44 lb. x 0.5 oz / 20 kg x 10 g capacity.

Features:
  • 1-in-high LCD
  • 44 lb./20 kg Capacity
  • Collapsible Tray for Storage/Transport
  • Date and Time Display
  • Standing Toddler or Baby Weighing
  • Storage or Previous Weight
  • 1 9V battery (not included) and 1 3V lithium back-up battery for memory (included)
  • AC adapter is included


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight Capacity44 lbs
Readability1
Display Digit Height1
Platform Length21 in
Unit of Measurementlb., kg
Platform Width14 in
Pan/Platform Size21"L x 14"W
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply9V Battery (Not Included), AC Adapter (Included)
WheelsN
Operating Temperature35° - 95° F / 1.67° - 35° C
MaterialSteel, Plastic
Manufacturers Part Number8440
BrandDetecto
TypeBaby Scale
ColorWhite
Voltage110-120 V
HandpostN
Package Quantity1
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr