The Dino-Lite AM4113ZTL handheld digital microscope features longer working distance with an adjustable polarizer, and a 1.3MP sensor for a resolution of 1280 x 1024. This model has variable magnification depending of distance with longer working distances compared to standard models and a magnification range of 10x - 90x. Dino-Lite models with longer working distances are great for applications that require a certain space between object and microscope to either work under or require a certain distance to view. With the adjustable polarizer, you can adjust the amount of glare that reflects from what you are viewing, so you can see fine details of surfaces by fully or partially removing the reflection of semi-transparent materials like; jewelry, glass, or plastic. It is also ideal for examining highly reflective materials, such as metals or solder joints.
Dino-Lite AM4113ZTL Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Dimensions | 10.5 (L) x 3.2 (D) cm |
Product Details
| Type | Digital Microscope |
| Polarized | Yes |
| Lighting | 8 White LEDs |
| Calibration Function | Yes |
| Measurement Function | Yes |
| Frame Rate | Up to 30 FPS |
| Working Distance | Long |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX |
| Resolution | 1280 x 1024 pixels |
| Operating System | Windows XP, Vista, 7 & 8 and MAC |
| Material | ABS Plastic |
| Megapixels | 1.3 |
| Description | USB Microscope W/Polarization |
| Interface | USB 2.0 |
| Magnification Range | 10X - 90X |
| Manufacturers Part Number | AM4113ZTL |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
| Brand | Dino-Lite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |