With Pine-Sol® Multi-Surface Cleaner Disinfectant Concentrated, you only need one cleaner to fight tough dirt, grease and grime. Pine-Sol gives you 5x cleaning action as it deodorizes, cuts through grease, removes grime, tackles dirt and removes 99% of allergens, all while leaving a classic pine scent. EPA registered to kill 99% of germs including Influenza A virus and SARS-CoV-2 (cause of COVID-19) when used as directed, on hard nonporous surfaces. This 2x concentrated formula lasts 2x longer than the unconcentrated Pine-Sol® formula. One bottle does it all. Pine-Sol® is suitable for use on sealed wood, tile, stone, porcelain, glass and more when used as directed. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.
Pine-Sol® Multi-Surface Cleaner Disinfectant Concentrated, Pine Scent, 80 oz. Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 80 oz |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Citric Acid |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| For Use With | Offices, Day Care Centers, Schools, Hotels, Restaurants |
| Capacity | 80 oz. |
| Scent | Pine |
| Applicable Materials | Ceramics, Baked Enamel, Fiberglass, Laminates, Metal, Hard Plastic, Hard Vinyl |
| Size Type | 80OZ |
| Helps Remove | Dirt, Grease, Grime |
| Packing Type | Bottle |
| Description | Multi-Surface Cleaner Disinfectant Concentrated |
| Package Quantity | 6 |
| Manufacturers Part Number | 60160CT |
| Brand | Pine-Sol |
Compliance & Certifications
| EPA Registration Number | 5813-135 |
| EPA Registered | Yes |