SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4

Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4

Item #: WBB2314166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Nyco Calci-Solv Descaler For HVAC, Acidic Scent, Quart 12/Case - NL001-Q12

Nyco Calci-Solv Descaler For HVAC, Acidic Scent, Quart 12/Case - NL001-Q12

CF-20™ Internal Refrigeration Coil System Cleaner 5 Gallons

CF-20™ Internal Refrigeration Coil System Cleaner 5 Gallons

All Coil Cleaner 5 Gallons

All Coil Cleaner 5 Gallons

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

Frost Free - Corrosion Inhibitor, 100% Ethylene Glycol 5 Gallons

Frost Free - Corrosion Inhibitor, 100% Ethylene Glycol 5 Gallons

Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4

Bacteriostat, fungistat, and deodorizer. Suitable for multiple applications including HVAC systems, water damage restoration and mold remediation. Ideal where fragrance sensitivities are a concern. Fragrance-free formulation of Disinfectant Spray Plus for customers with fragrance sensitivities. Economical: one gallon treats up to 1,000 square feet of surface. Water-based antimicrobial ideal for use in HVAC ducting. Use on water losses recognized by major insurance companies. (Not available in California or Canada.)

Weights & Dimensions

  • Size Gallon Bottle

Product Details

  • Brand Mediclean
  • Disinfectant Phenol
  • Package Quantity 4 Bottles
  • Description Disinfectant Spray
  • Size Type Gallon Bottle
  • Manufacturers Part Number 221522902
  • Scent Unscented

Compliance & Certifications

  • EPA Registration Number 70385-5
  • EPA Registered Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

LYSOL® Disinfecting Wipes Flat Packs, Lemon & Lime Blossom, 80 Wipes/Flat Pack, 6 Packs/Case

Item #: B2384365

(12)

Ships in One Business Day

$18.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4

Mediclean Disinfectant Spray Plus Fragrance Free 221522902 - 1 Gallon - Case of 4

Item #: WBB2314166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant