American Metalcraft IS18 - Display Stand, 3-Tier, 20 x 13-3/4 x 12, Stair Step, Wrought Iron
Write a Review
|
Questions & Answers (0)
Product Description
Display Stand, 3-Tier, 20X13.75X12, Stair Step, Wrought Iron
Three tier rectangular "Step stand". This stair-step design is simplistic and contemporary. Easy to knock-down and easy to store. 20" L x 13-3/4" W x 12" H
Three tier rectangular "Step stand". This stair-step design is simplistic and contemporary. Easy to knock-down and easy to store. 20" L x 13-3/4" W x 12" H
PRICE
$129.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 13-3/4 in |
| Height | 11-3/4 in |
Product Details
| Number of Tiers | 3 |
| Style | Step Stand |
| Material | Wrought Iron |
| Color | Black |
| Manufacturers Part Number | IS18 |
| Brand | American Metalcraft |