
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boss Black Polished Steel Dolly
This dolly is used for Boss 1400 series stack chairs, Model B522113.
This dolly is used for Boss 1400 series stack chairs, Model B522113.
Weights & Dimensions
- Depth 23 in
- Width 22 in
- Height 19 in
Product Details
- Description Stacking Chair Dolly
- Capacity 16 Chairs
- For Use With Stacking Chairs
- Package Quantity 1
- Brand Boss
- Warranty 6 yr
- Material Steel
- Manufacturers Part Number D100
- Cart Type Chair Cart
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Boss Chair Dolly for Stack Chairs - 1400 Series - Black
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories