Dome Lid For 44 Gallon Round Trash Container - Red
|
Questions & Answers (0)
Product Description
Dome Lid for
44 Gallon Round Rubbermaid Brute Plastic Containers
Dome lid converts Rubbermaid Brute containers into an outdoor waste receptacle. The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning.
44 Gallon Round Rubbermaid Brute Plastic Containers
Dome lid converts Rubbermaid Brute containers into an outdoor waste receptacle. The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-13/16 in |
| Depth | 24-13/16 in |
| Height | 12-5/8 in |
| Weight | 12.2 lbs |
Product Details
| Assembly Required | No |
| Type | Dome Lid |
| Color | Red |
| Accessory Type | Lid |
| Capacity | 44 gal |
| Material | Plastic |
| Manufacturers Part Number | FG264788RED |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Rubbermaid |