Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB449396

MPN #: 9201-M

NPS Banquet Stacking Chair - 2" Vinyl Seat - Dome Back - Beige Seat with Brown Frame

|
Questions & Answers (0)
PRICE
$58.95
was $93.00
Save $34.05 (36.61%)
Usually ships in 1 to 4 days
Dome Vinyl Padded Banquet Chair - French Beige Seat/Mocha Frame

The 9200 Dome-Back stack chair is durable and classy enough to use in your busiest social setting, be it a dining room or corporate banquet hall. It features a strong square 18-gauge steel frame plus an under-seat H-shaped brace for extra support. The seat features supremely comfortable and spacious 2 inch-thick high-density foam padding with easy-to-clean vinyl upholstery or institutional grade fabric, and a waterfall-style edge. MDF core within both the seat and rounded backrest which has a built-in handle for easy moving and stacking. Fortifying stacking bars and twelve plastic bumpers protect the powder-coated paint finish from scratches when the chair is stacked (up to ten units high).

Features:
  • 7/8 inch Square-Tube 18-Gauge Steel Frame With 5/8 inch Under Seat And H-Braces
  • Steel Standard: ASTM A513
  • Foam Standard: 1.8 lb. Density, 46 ILD
  • 2 inch Thick Grade A Foam; Cushion Is Double Stitched With A Spacious Waterfall Seat
  • MDF Core Seat And Back
  • Available with Thick 0.80 mm Vinyl
  • The Back Has A Convenient Handhold For Easier Moving And Stacking
  • Stacking Bars And 12 Plastic Stack Bumpers Ensure Stacking Securely Without Damaging The Attractive Powder-Coated Frame Finish
  • Stack 8-10 High With B449350 or 250801 Dollies
  • 300 lb Weight Capacity
  • 10 Year Warranty