Keysco Door Handle Clip Remover, Steel, 2-1/2"W x 1"D x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Door Handle Clip Remover removes door handle clips with ease. Designed with extra length and off-set body for use on most cars. Will not damage upholstery and is plated for strength and durability.
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Door Handle Clip Remover |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77219 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |