Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112840

MPN #: ACP-1824-9-HDL

Vestil Aluminium Channel Dolly W/ Handle, 24"L x 18"W, 900 lb. Capacity

Product Description
These versatile dollies are manufactured from aluminium for a strong yet lightweight design. Aluminium construction will not rust and never needs painting. Each dolly includes four swivel casters for maximum maneuverability. Order with optional Pull Strap or Hook for added operator convenience.

Features:
  • Aluminium construction is strong yet lightweight
  • Swivel casters offer maximum maneuverability
  • Aluminium frame will never rust or need painting
  • Optional pull strap makes portability easier
  • Swivel casters allow quick direction changes
  • Attached handle improves steering capabilities
  • Simply cleanable open design
  • Minimal maintenance construction
  • 90 days limited warranty
  • 48 hrs. qickship item
  • Made in USA


PRICE
$279.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height6 in
Weight Capacity900 lbs
Weight21 lbs
Wheel Diameter3 in
Deck Width18 in
Deck Length24 in
Deck Height6 in

Product Details

Assembly RequiredYes
TypeAluminum Open Deck Dolly
Deck MaterialAluminum
ColorSilver
Caster Type(4) Swivel
Wheel Type4 Swivel
MaterialAluminum
Package Quantity1
Manufacturers Part NumberACP-1824-9-HDL
Number of Wheels4
Number of Casters4
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)