SureStand Pipette racks are unique in their ability to accommodate multi-channel pipettes without sacrificing any of the stability of a traditional acrylic rack. The patented "windows" allow the user to insert the multi-channel head longways through the rack, while keeping the body of the pipette stable by securing the pipette at two points; under the finger hook, and near the bottom of the handle.
SureStand is available in 3-place rack that accepts one multi-channel. Each SureStand is also outfitted with four non-skid rubber "feet" for extra stability. SureStand is guaranteed to be the sturdiest and most versatile pipette rack in your lab
Features:- Universal – Fits all popular pipettes
- 5mm acrylic – 40% thicker
- Non-skid rubber feet
- Multi-channel "window" slots