King Electric Line Voltage Programmable Thermostat K702E-2 Double-Pole 208/240V 16A
Write a Review
|
Questions & Answers (0)
Product Description
No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 3 in |
| Height | 6 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Control Range | 41 to 95 °F |
| Stages | 1H |
| Color | White |
| Accuracy | 1 °F |
| Settings Per Day | 3 |
| Wattage | 3840 W |
| Voltage | 240/208/120 V |
| Description | Line Voltage Programmable Thermostat K702E-2 Double-Pole 208/240V 16A |
| Manufacturers Part Number | K702E-2 |
| Programmable | Manual |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |