This vertical double roll accommodates two paper rolls up to 9" in diameter. It requires only 25" by 26" of floor space. The spring loaded blades ensure fast easy cuts. Optional casters available (2 of which lock). The roll is finished in a light gray baked powder coat. As for the assembled dimensions, the height is size ordered plus 8" (add 3 -1/2" for casters) and the base is 26"W x 25"D. Ships k.d. via UPS.
Bulman Products Vertical Double Roll for 36" Material Width, 26"W x 25"D x 44"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 25 in |
| Height | 44 in |
| Max Material Width | 36 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Floor Dispenser |
| Color | Gray |
| Roll Capacity | 2 |
| Mounting Location | Stand |
| Applicable Materials | Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | R997-36 |
| Brand | Bulman Products |