Features:
- Double-tiered
- Measures 32 × 26.9cm (12.6 × 10.6")
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 10-5/8 in |
| Weight | 3 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Description | Vari-Mix Double-Tier Platform |
| Manufacturers Part Number | AY797X1 |
| For Use With | Vari-Mix Platform Rocker M79735Q |
| Brand | Thermo Scientific |