DR® Power PREMIER 44T Brush Mower with Briggs & Stratton Engine, 44" Deck, 10-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
The PREMIER tow-behind brush mower, with 10.5 HP, provides tremendous value. Hook it up to your ATV or lawn tractor and take down thick growth, including saplings up to 3" thick. Mow up to 1 acre per hour. Choose your mowing height-from 4" to 7.5"-with two easy-turning hand cranks. The 44" mowing deck is enclosed on 3 sides, so cut material is chopped and re-chopped, leaving windrows behind.
PRICE
$3,399.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 413 lbs |
| Front Wheel Size | 11 x 4-1/2 in |
| Min Cutting Height | 4 in |
| Rear Wheel Size | 13 x 5-5/8 in |
| Max Cutting Height | 3" Saplings, 4' High Grass, 8' High Weeds & Brush in |
| Deck Size | 44 in |
Product Details
| Number of Blades | 2 |
| Batteries Included | Yes |
| Start Type | Electric |
| Mulching Option | Yes |
| Manufacturers Part Number | TB21044BEN |
| Battery Amp Hours | 9 Ah |
| Engine/Motor Type | Intek Series OHV |
| Brand | DR Power |
| Type | Brush Mower |
| Horsepower | 10-1/2 HP |
| Self Propelled | No |
| Style | Tow Behind |
| Fuel Tank Capacity | 0.75 gal |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Recommended Oil Type | 30W HD |
| Fuel Type | Gasoline |
| Engine Displacement | 344 cm³ |
| Engine Series | Briggs & Stratton |
Warranty
| Warranty | Machine: 2 Years Residential, 90 Days Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |