Hughes® Laboratory Drench Shower, Ring Main Mount, Stainless Steel Pipe, 20 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Powder coated stainless steel pipework and rose ensures resistance to corrosive and flammable materials while also being easy to clean. High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a separate 12 x 10-in (305 x 254-mm) universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording test and service history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Ideal for laboratories, schools and general light duty indoor use where space is at a premium, this ring main mounted emergency drench shower is suitable for use in applications that do not require an eye wash and are not subject to the possibility of freezing or overheating. The system features a specially designed valve with low operating torque offering reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching from the shower rose that is designed for high flow rates. Some assembly may be required.
Note: Mounting plate not included.
Note: Mounting plate not included.
PRICE
$856.99
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/8 |
| Width | 13-1/8 in |
| Height | 35-7/8 in |
| Activation Handle Length | 11 |
| Shower Head Diameter | 10 |
| Inlet Size | 1 NTP in |
Product Details
| Type | Laboratory Shower |
| Color | Green |
| Shower Head Material | Stainless steel |
| Pipe Material | Stainless Steel |
| Pressure | 22-87 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Ring Main Mount |
| Shower Head Color Family | Green |
| Includes | 1 Complete Unit |
| Material | Stainless steel |
| Activation | Pull Handle |
| Valve Type | 316L Stainless |
| Description | Laboratory Drench Shower, Ring Main Mount, Stainless Steel Pipe |
| Manufacturers Part Number | L23GS |
| Activation Handle Material | Coated Stainless Steel |
| Brand | Hughes |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014, EN15154 |