SnowEx Drop Spreader 2.5 Cubic Feet, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Place salt exactly where it's needed with the new line of stainless steel drop spreaders from SnowEx®. The Drop Pro 250 and Drop Pro 600 provide up to 36" of spread width in a drop pattern to keep the salt exactly where your vehicle drives. And with three mounting systems, these units can fit on most UTVs, compact tractors, or wheel loaders to make quick work of sidewalks, walking paths, and other hard surfaces where truck equipment can't easily gain access.
PRICE
$4,098.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 36-1/2 in |
| Height | 17-1/4 in |
| Weight Capacity | 350 lbs |
| Weight | 135 lbs |
| Spread Width | 2-3 ft |
Product Details
| Assembly Required | No |
| Power | 12 Volt Motor |
| Type | Tailgate Spreader |
| Mechanism | Electric |
| Color | Gray |
| Spreader Type | Tailgate |
| Auger Style | Steel |
| Capacity | 2.5 |
| Voltage | 12 V |
| Control | Digital Hand Control |
| Material | Steel |
| Manufacturers Part Number | 87535 |
| Spreading Material | Rock Salt, Ice Melt, Sand or 50/50 Salt/Sand |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |