Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181710

MPN #: F88553C1

Valley Craft® Semi-Powered Universal Lift & Stacker, Straddle, 800 lb. Capacity

Product Description
Valley Craft's® 78" Semi-Powered Steel Universal Lift & Stacker is the perfect solution to handle all your material handling needs with just one base unit. The base unit comes with a flexible mount that works with a variety of optional accessory attachments. Platforms, forks, and a variety of drum handling attachments can all easily be connected to the unit for simple operation. All accessories are interchangeable so you can use one unit for a variety of applications by purchasing different attachments and simply switch out attachments as needed.

The powered lift raises to a height of 71" less than 30 seconds. The heavy duty wheels provide simple maneuvering and a 800 lb. capacity. The semi-powered design has a manual easy push drive, and a powered lifting/lowering system built in. The straddle legs provides additional stability and make the unit lighter and easier to maneuver around. Designed as a standalone lift, forklift assistance is not required.

Valley Craft's® Steel Universal Lifts & Stackers are built to last utilizing heavy gauge material with a premium powder coat paint finish in green. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Safely and ergonomically lift and/or rotate a variety of materials throughout facility
  • 12V battery powered lift, manual drive
  • Raise material to a maximum height of 71" off the floor
  • Minimum center grip height of 13" off the floor
  • Straddle legs extend under pallets, shelving, or on outside of drums
  • Compatible with interchangeable platform, forks, and drum attachments
  • Maneuvers easily on (2) 6" front and (2) 4" rear casters: front rigid, rear swivel
  • Accessory options include: drum grip, drum beak, drum rotator, drum tilter, pallet forks, and steel platform (sold separately). Backplate makes attachments interchangeable


PRICE
$6,109.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height78 in
Raised Height71 in
Weight Capacity800 lbs
Weight465 lbs
Wheel Diameter6 Front / 4 Rear in

Product Details

Assembly RequiredNo
TypeDrum Lifter
Powered or Manual LiftPowered
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Manufacturers Part NumberF88553C1
BrandValley Craft

Warranty

Warranty1 Year