Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806579

MPN #: 155

Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity

Product Description
Morse® 2-Wheel Drum Truck with Hand Stand - 1000 Lbs. Capacity

This drum truck stands by itself for space saving storage. It is light in weight, but tough enough to handle a 1000 Lb. (454 kg) load. A footrest helps in loading and supports a loaded drum truck. It rolls easily and quietly on 10" x 2.5" (25.4 x 6.35 cm) rubber mold-on wheels. Capacity of 1000 Lb. (454 kg)

Model 155 Handstand Drum Truck is designed to move
  • 30 to 55 gallon (114 to 208 liter) drum
  • Overpack or salvage drum


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$535.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/4 in
Height62 in
Weight Capacity1000 lbs
Weight46 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
Type2-Wheel Drum Trucks
ColorBlue
Wheel Type(2) Rigid
Capacity30/85 gal
MaterialSteel
Manufacturers Part Number155
BrandMorse

Warranty

Warranty2 yr