Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3181503

Global Industrial™ Drum Truck with Four Wheels for 30 & 55 Gallon Steel Drums

Product Description
✓ Up to 1,000 lb. weight capacity
✓ Ergonomic design for single user operation
✓ Slim profile allows for use in narrow aisles or tight warehouse spaces

Easily lift and transport 30 and 55 gallon drums with this Global Industrial™ Drum Truck. Made from durable steel, this unit has a unique, four-wheel design that supports the entire weight of the drum, helping to lessen strain on the operator and reduce risk of injury. It features an ergonomic handle, a kickstand for upright storage, a drum gripping mechadnism, and a curved back that matches the contour of round drums to prevent slipping and improve stability. Ideal for use in warehouses and other industrial facilities, this truck is your solution for safely and efficiently transporting steel, plastic, or fiber drums.

  • Industrial-grade 10" & 6" wheels for smooth mobility
  • Compatible with steel, plastic, or fiber drums
  • OSHA-compliant
  • PRICE
    $355.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    355.95
    Buy 5 units - 8 units
    339.95Save $16.00 (4%)
    Buy 9+ units
    329.95Save $26.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth20 in
    Height60 in
    Weight Capacity1000 lbs
    Weight80 lbs
    Wheel Diameter10 & 6 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeSafety Drum Truck
    ColorBlue
    Wheel Type(4) Rigid
    Capacity30/55 gal
    MaterialSteel
    Manufacturers Part NumberB3181503
    BrandGlobal Industrial