- Long-Lasting Super-Bright LEDs Never Need Replacing
- Quick-Release System for Detaching Lights from Tripod
- Tripod Extends Lights up to 52" Tall
- Sealed Die-Cast Aluminum Housings
- Light Heads Tilt from 30° down to 90° up
- Cushioned Metal Carrying Handle
- Sealed On/Off Switch on Each Light
- Impact-Resistant Glass Lenses
- Indoor/Outdoor Approved
- Metal Base with Rubber Feet
- 9 ft. Power Cord with Grounded Plug
Power Smith Dual Head LED Work Light w/ Tripod, 20000 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 30 in |
| Height | 74 in |
| Weight | 13.1 lbs |
| Cord Length | 9 ft |
Product Details
| Cord Jacket | 18/3 SJTW |
| Corded/Cordless | Corded |
| CRI | 80 |
| Mounting Location | Floor Stand / Tripod |
| Wattage | 170 W |
| Material | Aluminum |
| Manufacturers Part Number | PWLD200T |
| Lumens | 20000 |
| Brand | PowerSmith |
| Type | Dual Head LED Work Light w/ Tripod |
| Color Temperature | 5000 K |
| Color | Black |
| Hertz | 60 Hz |
| Style | Work Light |
| Voltage | 120 V |
| Max Lumens | 20000 |
| Package Quantity | 1 |
| Description | Dual Head LED Worklight |
| Watts | 170 W |
| Bulb Type | LED |
Warranty
| Warranty | 5 yr |